Beli bearing 6302 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  2. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  4. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  5. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  7. NACHI Deep Groove Ball Bearing Open Type (Laher)
    Mulai

    Rp15.900

    NACHI Deep Groove Ball Bearing Open Type (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  8. ASB Deep Groove Ball Bearing 2RS Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.900

  9. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  10. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  11. SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp34.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Body Material: Carbon Chromium Steel
    • Coating: Without
    • Load Direction: Radial
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Radial Internal Clearance: CN
    • Sealing Type: Contact
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
    • The Rolling Element Material: Carbon Chromium Steel
  12. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Daftar Harga bearing 6302 Terbaru October 2026
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)Rp17.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
NACHI Deep Groove Ball Bearing Open Type (Laher)Rp15.900
ASB Deep Groove Ball Bearing 2RS Series (Laher)Rp4.900
NTN Deep Groove Ball Bearing (Laher)Rp23.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)